Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Esd300 Pvdsf Electr Soap Dispenser

  • Zoro #: G0115401
  • Mfr #: 3346067
No Product Image Available
$470.88
  • Commercial / Residential: Commercial
  • Residential / Commercial: Commercial
  • Finish: Brushed Stainless
See full product details
This item ships free.

Sloan #3346067 Specifications

  • Zoro #: G0115401
  • Mfr #: 3346067
Commercial / Residential: Commercial Residential / Commercial: Commercial
Finish: Brushed Stainless Features: Sensor Activated, Electronic, Satin Finish Die Cast Body, Hand Washing Liquid Soap Dispenser with the following features: Modular One-piece Construction and easily attaches to deck surface Satin Finish Metal Throat Plate Active Infrared Sensor 120 V AC Plug-in Adaptor Low Soap Level Indicator One tool service All electronics sealed Unit supplied with one 800 ml. Container of Lotion Soap
Material: Die Cast Operation Mode: Sensor
Item: Liquid Soap Dispenser Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•Sensor Activated, Electronic, Brushed Stainless PVD Plated Die Cast Body, Hand Washing Liquid Soap Dispenser with the following features: •Modular One-piece Construction and easily attaches to deck surface •Metal Throat Plate •Active Infrared Sensor •120 V AC Plug-in AdaTor •Low Soap Level Indicator •One tool service •All electronics sealed •Unit supplied with one 800 ml. Container of Lotion Soap

Restrictions and Compliance

This item has been restricted from sale in the following states: No
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Sloan #3346067