Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF660-8-BOX-CP-0.5-GPM-MLM-FCT
Zoro # G0211904
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 0.50 gpm
- Mounting Type Deck Mount
Explore More Products
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet 3335054
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet SF2250-4-BDM
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet SF2150-4-BDM
- SLOAN Faucet Sf2200-4 Cp G'Neck 4" Hw Oper. 1.0 Gpm 3362149
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF665-4-BAT-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF775-4-BAT-CP-2.2-GPM-LAM-FCT
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, VBrnz 9113T-RB-DST
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss 4279.300.075
- Sloan Kitchen Faucets & Accessories