Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF700-8-BOX-BDM-CP-2.2-GPM-LAM-S-FCT
Zoro # G0210820
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Explore More Products
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct 3335020
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Commercial Etf80 4 P Adm Faucet ETF80-4-PLG-ADM-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF770-4-PLG-BDT-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet 3335054
- SLOAN Faucet Sf2200-4 Cp G'Neck Batt Oper. 0.35 Gpm 3362175
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-4-PLG-BDT-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF187-8-BAT-CP-0.5-MLM-FCT
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet A1679LMWSPN-2
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome A1458LMWSAPC-2
- Sloan Kitchen Faucets