Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF700-4-PLG-CP-1.5-GPM-SHR-S-FCT
Zoro # G0210741
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Explore More Products
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet SF2250-4-BDM
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-4-BOX-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct 3335020
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF770-4-PLG-BDT-CP-2.2-GPM-LAM-FCT
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet 3335054
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF500-PLG-CP-1.5-GPM-SHR-S-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF500-BOX-BDT-CP-2.2-GPM-LAM-S-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF700-8-BOX-BDM-CP-1.5-GPM-SHR-S-FCT
- GOURMETIER LS8718DLBS Concord Sgl-Handle Kitchen Faucet W/ Brass Sprayer, Nickel LS8718DLBS
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet 9913-AR-DST
- Sloan Kitchen Faucets & Accessories