Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF700-8-BOX-BDM-CP-1.5-GPM-SHR-S-FCT
Zoro # G0210680
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Explore More Products
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct 3335020
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-4-BOX-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet SF2300-BDM
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet 3335054
- SLOAN Faucet Sf2200-4 Cp G'Neck 4" Hw Oper. 1.0 Gpm 3362149
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF700-8-PLG-BDT-CP-2.2-GPM-LAM-S-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF880-8-PLG-BDT-CP-0.5-GPM-MLM-FCT
- PFISTER Pfister S/A Sprayer 34-Wy Pvd Ss 951-044S
- THERMWELL PRODUCTS Faucet Cover Stryfoam FC1
- Sloan Kitchen Faucets & Accessories