Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF770-4-BOX-CP-2.2-GPM-LAM-FCT
Zoro # G0205001
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Explore More Products
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet SF2250-4-BDM
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet 3335054
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-4-BOX-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF700-8-BOX-BDT-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF187-8-BAT-CP-0.5-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF610-8-PLG-BDT-CP-0.5-GPM-MLM-FCT
- NANTUCKET SINKS Wall Mount Faucet with Soap Dish CIF-2H
- RANDELL Dipperwell Faucet Deck HDDWL101
- Sloan Kitchen Faucets & Accessories