Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # EBF187-8-BAT-CP-0.5-MLM-FCT
Zoro # G0212823
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 0.50 gpm
- Mounting Type Deck Mount
Explore More Products
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-4-BOX-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet SF2250-4-BDM
- SLOAN Sensor-Activated, Commercial Kitchen Faucet EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet SF2150-4-BDM
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet 3335054
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF80-8-BOX-BDT-CP-0.5-GPM-MLM-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF500-PLG-BDM-CP-1.5-GPM-SHR-FCT
- SLOAN Sensor-Activated, Commercial Kitchen Faucet ETF700-4-PLG-BDT-CP-2.2-GPM-LAM FCT
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet SB-2142-SS
- VALTERRA KITCHEN FAUCET, 8IN PULL OUT HYBRID, 1 LEVER, CERAMIC DISC, BRUSHED NI PF231441
- Sloan Kitchen Faucets & Accessories