Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.6 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1" IPS
  • Zoro #: G0196615
  • Mfr #: ROYAL 111 ES-S
$490.91
  • Pressure Range: 15 to 80 psi
  • Valve Design: Diaphragm
  • Fixture Type: Toilet
See full product details
This item ships free.

Sloan #ROYAL 111 ES-S Specifications

  • Zoro #: G0196615
  • Mfr #: ROYAL 111 ES-S
Pressure Range: 15 to 80 psi Valve Design: Diaphragm
Fixture Type: Toilet Rough-In: 11-1/2"
Brand and Series: Sloan Royal(R) Spud Coupling: 1-1/2"
Inlet Size: 1" IPS Basic Power Source: Electric
Item: Automatic Flush Valve Flush Mode: Single Flush
Fixture Connection: Top Spud Standards: BAA, cUPC, ASSE 1037, ANSI/ASME 112.19.2
Gallons per Flush: 1.6 Finish: Polished Chrome
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Flush Valve

Reviews of Sloan #ROYAL 111 ES-S