Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sensor Single Hole Mount, Commercial 1 Hole Bathroom Faucet

  • Zoro #: G0220219
  • Mfr #: EFX350.010.0000
$433.52
  • Item: Bathroom Faucet
  • Standards: ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
  • Commercial / Residential: Commercial
See full product details
This item ships free.

Sloan #EFX350.010.0000 Specifications

  • Zoro #: G0220219
  • Mfr #: EFX350.010.0000
Item: Bathroom Faucet Standards: ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Commercial / Residential: Commercial Flow Rate: 0.50 gpm
CEC Compliant: CEC Compliant Amps: 2.00A
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less Mounting Type - Faucet: Deck
Valve Type: Compression Includes: (4) AA Alkaline Battery, Capacitance Sensor
Drain Type: None Flow Outlet Type (Faucet): Laminar
Body Material: Zinc Die Cast Faucet Finish: Chrome
Green Certification or Other Recognition: WaterSense Approved Battery Charger CEC Compliant: CEC Compliant
Flow Outlet Type - Faucet: Laminar Sensor Range: 4" to 5"
ADA Compliant: Yes Temp. Control: No
Connection: 3/8" Compression Height: 5"
Spout Length: 4" Power Source: Battery
Faucet Operation: Sensor Voltage: 6VDC
Residential / Commercial: Commercial Replacement Cartridge: Yes
Manufacturers Warranty Length: 3 yr. Mounting Hole Center to Center: Single Hole
Ligature Resistant: No Finish: Polished chrome
Handle Type: Sensor Flow Outlet Type: Vandal Resistant Spray
Number of Holes: 1 Number of Handles: 0
Mounting Type: Single-Hole Mount Material: Die Cast Metal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 6VDC, 2.00A Amps, Spout Length 4 In., Sensor Range 4 In. to 5 In., Valve Type Compression, Faucet Finish Chrome, Height 5 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sloan #EFX350.010.0000