BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sensor Bathroom Faucet Standard Spout, Chrome, 1 Hole

SLOAN| Zoro #: G1008253| Mfr #: SF2100-4

$301.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Finish: ChromeTemp. Control: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008253 Mfr #: SF2100-4
Manufacturers Warranty Length: 1 yr.Finish: Chrome
Temp. Control: NoSensor Range: 4" to 7"
Power Source: 6VDC Plug in AdapterHandle Type: Sensor
Faucet Spout: StandardItem: Bathroom Faucet
Overall Height: 4-1/2"Connection: 3/8" Compression
Standards: ASME A112.18.1Replacement Cartridge: Yes
Drain Type: NoneADA Compliant: Yes
Number of Handles: 0Faucet Operation: Sensor
Includes: Battery Back Up (4) AA Alkaline Battery, 4" Center Set Trim PlateValve Type: Compression
Voltage: 6VDCSpout Length: 3-7/8"
Number of Holes: 1Amps: 2.00A
Mounting Type: DeckFlow Outlet Type: Aerated
Residential / Commercial: CommercialFlow Rate: 0.50 gpm
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessBody Material: Brass
Mounting Hole Center to Center: 4"Country of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source 6VDC Plug in Adapter, Voltage 6VDC, 2.00A Amps, Spout Length 3-7/8 In., Sensor Range 4 In. to 7 In., Valve Type Compression, Faucet Finish Chrome, Height 4-1/2 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews