SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sensor Bathroom Faucet Standard Spout, Chrome, 3 Holes

SLOAN| Zoro #: G1695976| Mfr #: SF2300

$357.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: SensorTemp. Control: NoReplacement Cartridge: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695976 Mfr #: SF2300
Handle Type: SensorTemp. Control: No
Replacement Cartridge: YesFaucet Operation: Sensor
Overall Height: 4-45/64"Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Connection: 3/8" CompressionPower Source: 6VDC Plug in Adapter
Amps: Number of Holes: 3
Finish: ChromeManufacturers Warranty Length: 1 yr.
Voltage: 6VDCSensor Range: 4" to 7"
Drain Type: NoneStandards: ASME A112.18.1
Mounting Type: DeckFlow Rate: 0.50 gpm
Number of Handles: 0Residential / Commercial: Commercial
Faucet Spout: StandardItem: Bathroom Faucet
Mounting Hole Center to Center: 4"Flow Outlet Type: Aerated
Includes: Battery Back Up (4) AA Alkaline BatteryBody Material: Brass
Valve Type: CompressionADA Compliant: Yes
Spout Length: 4-39/64"Country of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source 6VDC Plug in Adapter, Voltage 6VDC, 2.00A Amps, Spout Length 4-39/64 In., Sensor Range 4 In. to 7 In., Valve Type Compression, Faucet Finish Chrome, Height 4-45/64 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews