PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sensor Bathroom Faucet Standard Spout, Chrome, 3 Holes

SLOAN| Zoro #: G0438961| Mfr #: ETF80-4-P

$466.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: SensorTemp. Control: NoReplacement Cartridge: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438961 Mfr #: ETF80-4-P
Handle Type: SensorTemp. Control: No
Replacement Cartridge: YesFaucet Operation: Sensor
Overall Height: 5-3/4"Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Power Source: Electronic, Plug in TranformerAmps:
Number of Holes: 3Finish: Chrome
Manufacturers Warranty Length: 3 yr.Includes: Plug-In Transformer, 4" Center Set Trim Plate
Sensor Range: 1" to 8"Drain Type: None
Standards: ASME A112.18.1M; CSA B125.1Mounting Type: Deck
Flow Rate: 0.50 gpmNumber of Handles: 0
Residential / Commercial: CommercialFaucet Spout: Standard
Item: Bathroom FaucetConnection: 3/8"
Mounting Hole Center to Center: 4"Flow Outlet Type: Aerated
Voltage: 24VACBody Material: Brass
Sensor Lead: 30" InfraredValve Type: Compression
ADA Compliant: YesSpout Length: 5-1/8"
Country of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In., 0.50 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Electronic, Plug in Tranformer, Voltage 24VAC, 2.00A Amps, Spout Length 5-1/8 In., Sensor Range 1 In. to 8 In., Valve Type Compression, Faucet Finish Chrome, Height 5-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews