KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensor Bathroom Faucet Standard Spout, Chrome, 1 Hole

SLOAN| Zoro #: G1729296| Mfr #: EAF100-P-ISM

$532.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 6VDC
Drain Type: None
Connection: 3/8" MIPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729296 Mfr #: EAF100-P-ISM
Voltage: 6VDCDrain Type: None
Connection: 3/8" MIPSAmps:
Temp. Control: YesADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Sensor
Flow Outlet Type: AeratedPower Source: Hardwire
Number of Handles: 0Spout Length: 5-9/16"
Sensor Range: 2" to 14"Includes:
Residential / Commercial: CommercialBody Material: Brass
Valve Type: CompressionFinish: Chrome
Manufacturers Warranty Length: 3 yr.Flow Rate: 2.20 gpm
Handle Type: SensorStandards: ADA
Mounting Type: DeckOverall Height: 6-7/8"
Number of Holes: 1Replacement Cartridge: Yes
Faucet Spout: StandardMounting Hole Center to Center: 1"
Country of Origin (subject to change): Romania

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. MIPS, 2.2 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 5-9/16 In., Sensor Range 2 In. to 14 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-7/8 In., Flow Outlet Type Aerated, Temp. Control Yes, Replacement Cartridge Yes

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews