KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Faucet/Sensor Assembly, For Use w/ 6NA95

SLOAN| Zoro #: G2302167| Mfr #: EBF-140-A

$286.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Faucet/Sensor Assm with Std Gooseneck Spout
Item: Faucet/Sensor Assembly
Sub-Category: Nozzles, Spouts and Sprayers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302167 Mfr #: EBF-140-A
Includes: Faucet/Sensor Assm with Std Gooseneck SpoutItem: Faucet/Sensor Assembly
Sub-Category: Nozzles, Spouts and SprayersFor Use With Mfr. Model Number: EBF750-4
Country of Origin (subject to change): China

Description

Faucet/Sensor Assembly with Standard Gooseneck Spout, For Use With Mfr. Model Number EBF750-4, Includes Faucet/Sensor Assm with Std Gooseneck Spout

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews