KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Female Aerator Repair Kit, Faucets

SLOAN| Zoro #: G1496327| Mfr #: ETF-1021-A

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Multi Stream Laminar Spray Head,Vandal Resistant
Size: 0.5 GPM
For Use With: Sloan Models ETF And EBF Faucets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1496327 Mfr #: ETF-1021-A
Type: Multi Stream Laminar Spray Head,Vandal ResistantSize: 0.5 GPM
For Use With: Sloan Models ETF And EBF FaucetsPackage Quantity: 1
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or LessIncludes: Sprayhead, Key
Country of Origin (subject to change): United States

Description

Spray Head with Key, Multi Stream Laminar Spray Head,Vandal Resistant, Size 0.5 GPMInlet (In.) -Replaces -, For Use With Sloan Models ETF And EBF FaucetsIncludes Sprayhead, Key

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews