Sensor Bathroom Faucet Gooseneck Spout, Chrome, 1 Hole

SLOAN| Zoro #: G1534495| Mfr #: SF2250-4

$292.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spout Length: 5-1/4"
Number of Handles: 0
Replacement Cartridge: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534495 Mfr #: SF2250-4
Spout Length: 5-1/4"Number of Handles: 0
Replacement Cartridge: YesMounting Type: Deck
Voltage: 6VDCOverall Height: 10"
Drain Type: NoneStandards: ASME A112.18.1
Number of Holes: 1ADA Compliant: Yes
Flow Rate: 2.20 gpmResidential / Commercial: Commercial
Faucet Operation: SensorMounting Hole Center to Center: 4"
Handle Type: SensorFaucet Spout: Gooseneck
Flow Outlet Type: LaminarSensor Range: 4" to 7"
Temp. Control: NoValve Type: Compression
Power Source: BatteryIncludes: (4) AA Alkaline Battery, 4" Center Set Trim Plate
Connection: 3/8" CompressionFinish: Chrome
Amps: Manufacturers Warranty Length: 1 yr.
Item: Bathroom FaucetBody Material: Brass
Country of Origin (subject to change): China

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 2.2 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 5-1/4 In., Sensor Range 4 In. to 7 In., Valve Type Solenoid, Finish Chrome, Overall Height 10 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews