KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensor Bathroom Faucet Surgical Bend Spout, Chrome, 1 Hole

SLOAN| Zoro #: G0952594| Mfr #: EBF750-4

$583.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 2" to 7"
Amps:
Replacement Cartridge: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952594 Mfr #: EBF750-4
Sensor Range: 2" to 7"Amps:
Replacement Cartridge: YesNumber of Holes: 1
ADA Compliant: YesPower Source: Battery
Mounting Type: DeckDrain Type: None
Faucet Spout: Surgical BendManufacturers Warranty Length: 3 yr.
Temp. Control: NoMounting Hole Center to Center: 4"
Voltage: 6VDCNumber of Handles: 0
Includes: (4) AA Alkaline Battery, 4" Center Set Trim PlateHandle Type: Sensor
Faucet Operation: SensorValve Type: Compression
Finish: ChromeSpout Length: 4-1/2"
Item: Bathroom FaucetResidential / Commercial: Commercial
Connection: 3/8" MIPSBody Material: Brass
Overall Height: 10-1/4"Standards: ASME A112.18.1M; CSA B125.1
Flow Outlet Type: LaminarFlow Rate: 2.20 gpm
Country of Origin (subject to change): China

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. MIPS, 2.2 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Surgical Bend, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 4-1/2 In., Sensor Range 2 In. to 7 In., Valve Type Solenoid, Finish Chrome, Overall Height 10-1/4 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews