KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensor Bathroom Faucet Gooseneck Spout, Chrome, 1 Hole

SLOAN| Zoro #: G1450276| Mfr #: ETF500-P

$569.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 1" to 14"
Amps:
Replacement Cartridge: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450276 Mfr #: ETF500-P
Sensor Range: 1" to 14"Amps:
Replacement Cartridge: YesNumber of Holes: 1
ADA Compliant: YesPower Source: Electronic, Plug in Tranformer
Mounting Type: WallDrain Type: None
Faucet Spout: GooseneckManufacturers Warranty Length: 3 yr.
Temp. Control: NoMounting Hole Center to Center: 1"
Voltage: 24VACNumber of Handles: 0
Includes: Plug-In Transformer, 4" Center Set Trim Plate, Wall MountHandle Type: Sensor
Faucet Operation: SensorValve Type: Compression
Finish: ChromeSpout Length: 10-1/4"
Item: Bathroom FaucetResidential / Commercial: Commercial
Connection: 3/8" MIPSBody Material: Brass
Overall Height: 10-1/4"Standards: ASME A112.18.1
Flow Outlet Type: LaminarFlow Rate: 2.20 gpm
Country of Origin (subject to change): China

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. MIPS, 2.2 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Brass, Faucet Spout Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type Wall, Power Source Electronic, Plug in Tranformer, Voltage 24VAC, 2 AC Amps, Spout Length 10-1/4 In., Sensor Range 1 In. to 14 In., Valve Type Solenoid, Finish Chrome, Overall Height 10-1/4 In., Flow Outlet Type Laminar

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews