KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensor Bathroom Faucet Gooseneck Spout, Chrome, 1 Hole

SLOAN| Zoro #: G0722486| Mfr #: SF2200-4

$310.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 6VDC
Drain Type: None
Connection: 3/8" Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722486 Mfr #: SF2200-4
Voltage: 6VDCDrain Type: None
Connection: 3/8" CompressionAmps:
Temp. Control: NoADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Sensor
Flow Outlet Type: LaminarPower Source: 6VDC Plug in Adapter Powered with Battery Back Up (4) AA Alkaline Battery
Number of Handles: 0Spout Length: 5-1/4"
Sensor Range: 4" to 7"Includes: Battery Back Up (4) AA Alkaline Battery, 4" Center Set Trim Plate
Residential / Commercial: CommercialBody Material: Brass
Valve Type: CompressionFinish: Chrome
Manufacturers Warranty Length: 1 yr.Flow Rate: 2.20 gpm
Handle Type: SensorStandards: ASME A112.18.1
Mounting Type: DeckOverall Height: 10"
Number of Holes: 1Replacement Cartridge: Yes
Faucet Spout: GooseneckMounting Hole Center to Center: 4"
Country of Origin (subject to change): China

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 2.2 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source 6VDC Plug in Adapter Powered with Battery Back Up (4) AA Alkaline Battery, Voltage 6VDC, 2 AC Amps, Spout Length 5-1/4 In., Sensor Range 4 In. to 7 In., Valve Type Solenoid, Finish Chrome

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews