BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sensor Bathroom Faucet Standard Spout, Chrome, 1 Hole

SLOAN| Zoro #: G1511605| Mfr #: EBF550

$652.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 3 yr.Finish: ChromeTemp. Control: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511605 Mfr #: EBF550
Manufacturers Warranty Length: 3 yr.Finish: Chrome
Temp. Control: NoSensor Range: 1" to 8"
Power Source: BatteryHandle Type: Sensor
Faucet Spout: StandardItem: Bathroom Faucet
Overall Height: 10-1/4"Connection: 3/8" MIPS
Standards: ANSI A117.1; ASME A112.18.1, IAPMOReplacement Cartridge: Yes
Drain Type: NoneADA Compliant: Yes
Number of Handles: 0Faucet Operation: Sensor
Includes: (4) AA Alkaline BatteryValve Type: Compression
Voltage: 6VDCSpout Length: 4-9/16"
Number of Holes: 1Amps: 2.00A
Mounting Type: WallFlow Outlet Type: Laminar
Residential / Commercial: CommercialFlow Rate: 2.20 gpm
Body Material: BrassMounting Hole Center to Center: 1"
Country of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. MIPS, 2.20 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Brass, Faucet Spout Shape Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Wall, Power Source Battery, Voltage 6VDC, 2.00A Amps, Spout Length 4-9/16 In., Sensor Range 1 In. to 8 In., Valve Type Compression, Faucet Finish Chrome, Height 10-1/4 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews