Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bathroom Faucet, Brass Material, 3-5/8" H

  • Zoro #: G8528611
  • Mfr #: EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT

$508.58

Details
  • ADA Compliant: Yes
  • Valve Type: Solenoid
  • Amps: 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT Specifications

  • Zoro #: G8528611
  • Mfr #: EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT
ADA Compliant: Yes Valve Type: Solenoid
Amps: 2 Spout Length: 4-9/16"
Number of Handles: 0 Faucet Operation: Sensor
Faucet Finish: Chrome Standards: cUPC, UL Certified
Number of Holes: 3 Series: Optima
Commercial / Residential: Commercial Connection: 3/8" Compression
Flow Outlet Type - Faucet: Laminar Flow Rate: 0.5 gpm
Faucet Spout Shape: Low Arc Ligature Resistant: No
Faucet Type: Bathroom Sink Faucet Power Source: Battery
Flow Outlet Type (Faucet): Laminar Temp. Control: Yes
Replacement Cartridge: None Item: Low Arc Bathroom Faucet
Battery Charger CEC Compliant: CEC Compliant ADA Compliance: Yes
Voltage: 6 VDC/24 VAC Vandal Resistant Features: Vandal Resistant Outlet
Mounting Hole Center to Center: 4" Includes: (4) C Alkaline Batteries, Quick Connect Fittings
Height: 3-5/8" Residential / Commercial: Commercial
Mounting Type - Faucet: Deck Body Material: Brass
Sensor Range: 1" to 14" CEC Compliant: CEC Compliant
Faucet Handle Type: None Drain Type: None
Manufacturers Warranty Length: 3 yr. Flow Outlet Type: Vandal Resistant Spray
Handle Type: Sensor Finish: Polished chrome
Mounting Type: Single-Hole Mount Material: Brass
Faucet Body Material: Brass Spout Height: 3-5/8"
Water Inlet Connection Size: 3/8" Temperature Control: Yes
Valve Type - Faucets: Solenoid Valve Max. Installation Surface Thickness: 3/4"
Spout Reach: 4-9/16" Faucet Activation: Motion Sensor
Max. Mounting Hole Center Distance: 4" Country of Origin (subject to change): China

Description

Shop bathroom faucets for the sink, tub and shower from top brands like American Standard, Sloan, Delta Zurn and Chicago. Here are some important details for the Bathroom Faucet : FAUCET OPERATION: Sensor, VOLTAGE: 120VAC, MOUNTING HOLE CENTER TO CENTER: 4"

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Sloan #EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT