Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.1/1.6 gpf, Chrome Plated, Double Flush, Toilet Manual Flush Valve
  • Zoro #: G0279946
  • Mfr #: WES115
$208.95
  • Connection Location: Top
  • Valve Design: Diaphragm
  • Finish: Chrome Plated
See full product details
This item ships free.

Sloan #WES115 Specifications

  • Zoro #: G0279946
  • Mfr #: WES115
Connection Location: Top Valve Design: Diaphragm
Finish: Chrome Plated Pressure Range: 25 to 100 psi
Standards: ASSE, ANSI, ADA Item: Manual Dual Flushometer
Rough-In: 24" Handle Type: Non-Hold Open Antimicrobial Coating
Basic Power Source: Manual Inlet Size: 1" IPS
Flush Mode: Double Flush Includes: (2) Instructional Placards to Educate The User On Proper Operation to Lift Handle Up for Liquid Waste, Pull Down Handle for Solid Waste
Fixture Type: Toilet Spud Coupling: 1-1/2"
Fixture Connection: Top Spud Gallons per Flush: 1.6/1.1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manual Dual Flushometer, Fixture Type Toilet, Flush Mode Double Flush, Gallons per Flush 1.6/1.1, Inlet Size 1 In. IPS, Spud Coupling 1-1/2 In., Rough-In 24 In., Diaphragm, Standards ASSE, ANSI, ADA, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Antimicrobial Coating, Includes (2) Instructional Placards to Educate The User On Proper Operation to Lift Handle Up for Liquid Waste, Pull Down Handle for Solid Waste, Fixture Connection Top Spud

Reviews of Sloan #WES115