SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Manual Dual Flush Valve, Toilet, 1.6/1.1 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G1234956| Mfr #: WES111

$148.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 25 to 100 psiSpud Coupling: 1-1/2"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234956 Mfr #: WES111
Pressure Range: 25 to 100 psiSpud Coupling: 1-1/2"
Valve Design: DiaphragmGallons per Flush: 1.6/1.1
Includes: (2) Instructional Placards to Educate The User On Proper Operation to Lift Handle Up for Liquid Waste, Pull Down Handle for Solid WasteConnection Location: Top
Handle Type: Non-Hold Open Antimicrobial CoatingInlet Size: 1" IPS
Item: Manual Dual Flush ValveFixture Type: Toilet
Finish: Chrome platedGreen Environmental Attribute: Toilet Uses 1.28 gpf or Less
Manufacturers Warranty Length: 3 yearsRough-In: 11-1/2"
Standards: ASSE, ANSI, ADACountry of Origin (subject to change): United States

Description

Manual Dual Flush Valve, Fixture Type Toilet, Flush Mode Double Flush, Gallons per Flush 1.6/1.1, Inlet Size 1 In. IPS, Spud Coupling 1-1/2 In., Rough-In 11-1/2 In., Diaphragm, Standards ASSE, ANSI, ADA, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Antimicrobial Coating, Includes (2) Instructional Placards to Educate The User On Proper Operation to Lift Handle Up for Liquid Waste, Pull Down Handle for Solid Waste, Manufacturers Warranty Length 3 Years

Reviews