Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.5 gpf, Rough Brass, Single Flush, Manual Flush Valve

  • Zoro #: G0216515
  • Mfr #: 3918174
$209.95
  • Gallons per Flush: 3.5
  • Item: Manual Flush Valve
  • Includes: Valve
See full product details
This item ships free.

Sloan #3918174 Specifications

  • Zoro #: G0216515
  • Mfr #: 3918174
Gallons per Flush: 3.5 Item: Manual Flush Valve
Includes: Valve Valve Design: Diaphragm
Pressure Range: 15 to 80 psi Standards: BAA
Inlet Size: 1" IPS Manufacturers Warranty Length: 3 yr.
Fixture Connection: Rear Spud Finish: Rough Brass
Flush Mode: Single Flush Spud Coupling: 1 1/2 in
Rough-In: 16 in Brand and Series: Royal(R)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 9603 E Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3918174