KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Flush Valve, Toilet, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G0944465| Mfr #: Royal 116

$144.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Toilet
Includes: Vacuum Breaker
Pressure Range: 25 to 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944465 Mfr #: Royal 116
Fixture Type: ToiletIncludes: Vacuum Breaker
Pressure Range: 25 to 100 psiValve Design: Diaphragm
Finish: Chrome platedGallons per Flush: 3.5
Rough-In: 27"Item: Manual Flush Valve
Handle Type: Non-Hold Open OscillatingSpud Coupling: 1-1/2"
Connection Location: TopStandards: ASSE, ANSI, CSA, ADA
Inlet Size: 1" IPSCountry of Origin (subject to change): United States

Description

Manual Flush Valve, Fixture Type Toilet, Gallons per Flush 3.5, Inlet Size 1 In., Spud Coupling 1-1/2 In., Rough-In 27 In., Diaphragm, Connection Location Top, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Oscillating, Includes Vacuum Breaker, Standards ASSE, ANSI, CSA, ADA

Reviews