PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Manual Flush Valve, Toilet, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G0743644| Mfr #: REGAL 116-1.6 XL

$133.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 25 to 100 psiSpud Coupling: 1-1/2"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743644 Mfr #: REGAL 116-1.6 XL
Pressure Range: 25 to 100 psiSpud Coupling: 1-1/2"
Valve Design: DiaphragmGallons per Flush: 1.6
Includes: ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall FlangeConnection Location: Top
Handle Type: Non-Hold Open OscillatingInlet Size: 1" IPS
Item: Manual Flush ValveFixture Type: Toilet
Finish: Chrome platedRough-In: 27"
Standards: ADA, ASSE, ANSICountry of Origin (subject to change): United States

Description

Manual Flush Valve, Fixture Type Toilet, Flush Mode Single Flush, Gallons per Flush 1.6, Inlet Size 1 In. IPS, Spud Coupling 1-1/2 In., Rough-In 27 In., Diaphragm, Standards ADA, ASSE, ANSI, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Oscillating, Includes ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange, Fixture Connection Top Spud, Basic Power Source Manual

Reviews