Manual Flush Valve, Urinal, 0.25 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G1583294| Mfr #: Royal 186-0.25

$139.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: UrinalValve Design: DiaphragmHandle Type: Non-Hold Open Oscillating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583294 Mfr #: Royal 186-0.25
Fixture Type: UrinalValve Design: Diaphragm
Handle Type: Non-Hold Open OscillatingGreen Environmental Attribute: Urinal Uses 0.5 gpf or Less
Connection Location: TopRough-In: 11-1/2"
Spud Coupling: 3/4"Standards: UPC, IAMPO, ASSE 1037, ANSI/ASME A112.19.2
Pressure Range: 25 to 100 psiGallons per Flush: 0.25
Inlet Size: 3/4" IPSFinish: Chrome plated
Item: Manual Flush ValveCountry of Origin (subject to change): United States

Description

Manual Flush Valve, Fixture Type Urinal, Flush Mode Single Flush, Gallons per Flush 0.25, Inlet Size 3/4 In. IPS, Spud Coupling 3/4 In., Rough-In 11-1/2 In., Diaphragm, Standards UPC, IAMPO, ASSE 1037, ANSI/ASME A112.19.2, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Oscillating, Fixture Connection Top Spud, Basic Power Source Manual

Reviews