Manual Flush Valve, Urinal, 0.5 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G0319672| Mfr #: REGAL 186-0.5 XL

$106.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 25 to 100 psiSpud Coupling: 3/4"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319672 Mfr #: REGAL 186-0.5 XL
Pressure Range: 25 to 100 psiSpud Coupling: 3/4"
Valve Design: DiaphragmGallons per Flush: 0.5
Includes: ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall FlangeConnection Location: Top
Handle Type: Non-Hold Open OscillatingInlet Size: 3/4" IPS
Item: Manual Flush ValveFixture Type: Urinal
Finish: Chrome platedGreen Environmental Attribute: Urinal Uses 0.5 gpf or Less
Rough-In: 11-1/2"Standards: ADA, ASSE, ANSI
Country of Origin (subject to change): United States

Description

Manual Flush Valve, Fixture Type Urinal, Flush Mode Single Flush, Gallons per Flush 0.5, Inlet Size 3/4 In. IPS, Spud Coupling 3/4 In., Rough-In 11-1/2 In., Diaphragm, Standards ADA, ASSE, ANSI, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Oscillating, Includes ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange, Fixture Connection Top Spud, Basic Power Source Manual

Reviews