Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Manual Flush Valve, Urinal, 1 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

  • Zoro #: G3395725
  • Mfr #: REGAL 186-1 XL

$98.75

Details
  • Standards: ADA, ASSE, ANSI
  • Finish: Chrome plated
  • Fixture Type: Urinal
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #REGAL 186-1 XL Specifications

  • Zoro #: G3395725
  • Mfr #: REGAL 186-1 XL
Standards: ADA, ASSE, ANSI Finish: Chrome plated
Fixture Type: Urinal Item: Manual Flush Valve
Rough-In: 11-1/2" Inlet Size: 3/4" IPS
Connection Location: Top Handle Type: Non-Hold Open Oscillating
Gallons per Flush: 1.0 Includes: ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
Valve Design: Diaphragm Pressure Range: 25 to 100 psi
Spud Coupling: 3/4" Country of Origin (subject to change): United States

Description

Manual flush valves are frequently found in the busy bathrooms of airports, offices, schools, and restaurants. Take a look at the features for Sloan Manual Flush Valve. Gallons Per Flush: 1.0, Fixture Type: Urinal, Handle Type: Non-Hold Open Oscillating.

Reviews of Sloan #REGAL 186-1 XL