KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Flush Valve, Urinal, 1.5 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G2398304| Mfr #: REGAL 186 XL

$109.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Urinal
Includes: ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
Pressure Range: 25 to 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398304 Mfr #: REGAL 186 XL
Fixture Type: UrinalIncludes: ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
Pressure Range: 25 to 100 psiValve Design: Diaphragm
Finish: Chrome platedGallons per Flush: 1.5
Rough-In: 11-1/2"Item: Manual Flush Valve
Handle Type: Non-Hold Open OscillatingSpud Coupling: 3/4"
Connection Location: TopStandards: ADA, ASSE, ANSI
Inlet Size: 3/4" IPSCountry of Origin (subject to change): United States

Description

Manual Flush Valve, Fixture Type Urinal, Gallons per Flush 1.5, Inlet Size 3/4 In., Spud Coupling 3/4 In., Rough-In 11-1/2 In., Diaphragm, Connection Location Top, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Oscillating, Includes ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange, Standards ADA, ASSE, ANSI

Reviews