KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Flush Valve, Urinal, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/4"

SLOAN| Zoro #: G2353617| Mfr #: REGAL 180 XL

$119.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Urinal
Valve Design: Diaphragm
Spud Coupling: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353617 Mfr #: REGAL 180 XL
Fixture Type: UrinalValve Design: Diaphragm
Spud Coupling: 1-1/4"Rough-In: 11-1/2"
Inlet Size: 1" IPSIncludes: ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
Pressure Range: 25 to 100 psiHandle Type: Non-Hold Open Oscillating
Finish: Chrome platedItem: Manual Flush Valve
Gallons per Flush: 3.5Connection Location: Top
Standards: ADA, ASSE, ANSICountry of Origin (subject to change): United States

Description

Manual Flush Valve, Fixture Type Urinal, Gallons per Flush 3.5, Inlet Size 1 In., Spud Coupling 1-1/4 In., Rough-In 11-1/2 In., Diaphragm, Connection Location Top, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Oscillating, Includes ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange, Standards ADA, ASSE, ANSI

Reviews