Manual Flush Valve, Urinal, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/4"

SLOAN| Zoro #: G1969091| Mfr #: Royal 180

$139.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 25 to 100 psiSpud Coupling: 1-1/4"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969091 Mfr #: Royal 180
Pressure Range: 25 to 100 psiSpud Coupling: 1-1/4"
Valve Design: DiaphragmGallons per Flush: 3.5
Includes: Vacuum BreakerConnection Location: Top
Handle Type: Non-Hold Open OscillatingInlet Size: 1" IPS
Item: Manual Flush ValveFixture Type: Urinal
Finish: Chrome platedRough-In: 11-1/2"
Standards: ASSE, ANSI, CSA, ADACountry of Origin (subject to change): United States

Description

Manual Flush Valve, Fixture Type Urinal, Flush Mode Single Flush, Gallons per Flush 3.5, Inlet Size 1 In. IPS, Spud Coupling 1-1/4 In., Rough-In 11-1/2 In., Diaphragm, Standards ASSE, ANSI, CSA, ADA, Pressure Range 25 to 100 psi, Finish Chrome Plated, Handle Type Non-Hold Open Oscillating, Includes Vacuum Breaker, Fixture Connection Top Spud, Basic Power Source Manual

Reviews