October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Sensor Bathroom Faucet Standard Spout, Chrome, 3 Holes

  • Zoro #: G0695274
  • Mfr #: SF2350

$327.83

Details
  • Mounting Type: Centerset
  • Height: 4-45/64"
  • Overall Height: 4-45/64"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #SF2350 Specifications

  • Zoro #: G0695274
  • Mfr #: SF2350
Mounting Type: Centerset Height: 4-45/64"
Overall Height: 4-45/64" Power Source: Battery
Body Material: Brass Valve Type: Compression
Drain Type: None Replacement Cartridge: None
Faucet Spout Shape: Mid Arc CEC Compliant: Non CEC Compliant
Number of Handles: 0 Faucet Operation: Sensor
Standards: ASME A112.18.1/CSA B125.1 Connection Size: 3/8" Compression
Faucet Type: Bathroom Sink Faucet Manufacturers Warranty Length: 1 yr.
Mounting Type - Faucet: Deck Voltage: 6VDC
Flow Outlet Type: Laminar Mounting Hole Center to Center: 4"
Handle Type: Sensor Temp. Control: No
Flow Rate: 0.5 gpm Connection: 3/8" Compression
Faucet Spout: Standard Item: Mid Arc Bathroom Faucet
Commercial / Residential: Commercial Faucet Handle Type: None
Finish: Polished chrome Includes: (4) AA Alkaline Battery
Number of Holes: 3 Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Ligature Resistant: No Amps: 2
Sensor Range: 6" to 16" ADA Compliance: Yes
ADA Compliant: Yes Flow Outlet Type (Faucet): Aerated
Faucet Finish: Chrome Spout Length: 4-39/64"
Battery Charger CEC Compliant: Non CEC Compliant Flow Outlet Type - Faucet: Aerated
Residential / Commercial: Commercial Material: Brass
Temperature Control: No Spout Height: 4-45/64"
Valve Type - Faucets: Hot/Cold Cartridge Water Inlet Connection Type: Push in Compression
Spout Reach: 4-39/64" Max. Installation Surface Thickness: 1-1/2"
Faucet Activation: Motion Sensor Faucet Body Material: Brass
Water Inlet Connection Size: 3/8" Max. Mounting Hole Center Distance: 4"
Country of Origin (subject to change): China

Description

Choose from innovative bathroom faucet designs for the sink, tub and shower that install easy and give your bathroom an instant upgrade. Here are some important details for Sloan Bathroom Faucet. Faucet Operation: Sensor, Voltage: 6VDC, Mounting Type: Deck.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sloan #SF2350