October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Sensor Bathroom Faucet Standard Spout, Chrome, 1 Hole

  • Zoro #: G0631915
  • Mfr #: SF2450-4

$302.50

Details
  • ADA Compliance: Yes
  • Manufacturers Warranty Length: 1 yr.
  • Valve Type: Compression
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #SF2450-4 Specifications

  • Zoro #: G0631915
  • Mfr #: SF2450-4
ADA Compliance: Yes Manufacturers Warranty Length: 1 yr.
Valve Type: Compression ADA Compliant: Yes
Battery Charger CEC Compliant: CEC Compliant Includes: (4) AA Alkaline Battery, 4" Center Set Trim Plate
Mounting Type: Deck CEC Compliant: CEC Compliant
Residential / Commercial: Commercial Faucet Handle Type: None
Overall Height: 6" Commercial / Residential: Commercial
Amps: 2 Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Voltage: 6VDC Faucet Operation: Sensor
Faucet Finish: Chrome Faucet Spout Shape: Mid Arc
Temp. Control: No Number of Handles: 0
Number of Holes: 1 Body Material: Brass
Ligature Resistant: No Replacement Cartridge: None
Faucet Spout: Standard Spout Length: 4-1/2"
Height: 6" Mounting Hole Center to Center: Single Hole
Finish: Polished chrome Sensor Range: 6" to 16"
Item: Mid Arc Bathroom Faucet Connection Size: 3/8" Compression
Flow Outlet Type: Laminar Power Source: Battery
Faucet Type: Bathroom Sink Faucet Mounting Type - Faucet: Deck
Flow Outlet Type - Faucet: Laminar Handle Type: Sensor
Drain Type: None Standards: ASME/ANSI; ADA
Flow Outlet Type (Faucet): Laminar Connection: 3/8" Compression
Flow Rate: 0.5 gpm Material: Brass
Spout Height: 6" Faucet Body Material: Brass
Water Inlet Connection Type: Push in Compression Water Inlet Connection Size: 3/8"
Spout Reach: 4-1/2" Max. Installation Surface Thickness: 1-1/2"
Max. Mounting Hole Center Distance: Single Hole Temperature Control: No
Valve Type - Faucets: Hot/Cold Cartridge Faucet Activation: Motion Sensor
Country of Origin (subject to change): China

Description

We offer a huge selection of bathroom faucets with modern spout and handle designs, plus quality valves, drains and supply lines to complete the project. Sloan Bathroom Faucet include characteristics like: Faucet Operation: Sensor, Voltage: 6VDC, Mounting Type: Deck.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sloan #SF2450-4