DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pushbutton, For Toilets, Lavs And Showers

SLOAN| Zoro #: G2298134| Mfr #: MCR183A

$149.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Toilets, Lavatories And Showers With 2" Wall Thickness
Package Quantity: 1
Item: Pushbutton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298134 Mfr #: MCR183A
For Use With: Toilets, Lavatories And Showers With 2" Wall ThicknessPackage Quantity: 1
Item: PushbuttonCountry of Origin (subject to change): Israel

Description

Pushbutton, For Use With Toilets, Lavatories And Showers With 2 In Wall Thickness

Reviews