Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regal 111 Xl Yo Flush Valve
  • Zoro #: G0192821
  • Mfr #: 3980012
$130.94
  • Item: Regal 111 Xl Yo Flushometer
  • Gallons per Flush: 1.6
  • Standards: UL Certified, cUPC Certified, BAA Compliant
See full product details
This item ships free.

Sloan #3980012 Specifications

  • Zoro #: G0192821
  • Mfr #: 3980012
Item: Regal 111 Xl Yo Flushometer Gallons per Flush: 1.6
Standards: UL Certified, cUPC Certified, BAA Compliant Valve Design: Diaphragm
Fixture Type: Water Closet Finish: Polished Chrome
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regal 111 Xl Yo Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3980012