Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regal 115 Xl Flush Valve
  • Zoro #: G0192785
  • Mfr #: REGAL 115 XL
$140.40
  • Gallons per Flush: 3.5
  • Item: Regal 115 Xl Flushometer
  • Fixture Connection: Top Spud
See full product details
This item ships free.

Sloan #REGAL 115 XL Specifications

  • Zoro #: G0192785
  • Mfr #: REGAL 115 XL
Gallons per Flush: 3.5 Item: Regal 115 Xl Flushometer
Fixture Connection: Top Spud Finish: Polished Chrome
Fixture Type: Water Closet Standards: ADA Compliant, UPC Certified, BAA Compliant
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regal 115 Xl Flushometer, Gallons per Flush 3.5

Reviews of Sloan #REGAL 115 XL