Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regal 910-1.6 Xl Flush Valve
  • Zoro #: G0192760
  • Mfr #: 3980066
$504.12
  • Item: Regal 910-1.6 Xl Flushometer
  • Gallons per Flush: 1.6
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3980066 Specifications

  • Zoro #: G0192760
  • Mfr #: 3980066
Item: Regal 910-1.6 Xl Flushometer Gallons per Flush: 1.6
Fixture Type: Water Closet Valve Design: Diaphragm
Standards: ADA Compliant, cUPC Certified, BAA Compliant Finish: Polished Chrome
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regal 910-1.6 Xl Flushometer, Gallons per Flush 1.6

Reviews of Sloan #3980066