Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regal 9603 Xl W/ Rhy97Ac Flush Valve
  • Zoro #: G0192261
  • Mfr #: 3988178
$167.54
  • Gallons per Flush: 3.5
  • Item: Regal 9603 Xl W/ Rhy97Ac Flushometer
  • Fixture Connection: Rear Spud
See full product details
This item ships free.

Sloan #3988178 Specifications

  • Zoro #: G0192261
  • Mfr #: 3988178
Gallons per Flush: 3.5 Item: Regal 9603 Xl W/ Rhy97Ac Flushometer
Fixture Connection: Rear Spud Finish: Rough Brass
Valve Design: Diaphragm Fixture Type: Water Closet
Standards: UPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regal 9603 Xl W/ Rhy97Ac Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3988178