KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flush Valve Retrofit Kit, Toilet, 1.6 gpf, Top Mounting Position

SLOAN| Zoro #: G1053482| Mfr #: Solis RESS-C-1.6

$311.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Toilet
Includes: (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
Pressure Range: 15 to 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053482 Mfr #: Solis RESS-C-1.6
Fixture Type: ToiletIncludes: (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
Pressure Range: 15 to 100 psiConverts: Manual to Automatic
Finish: Plastic/ChromePower Source: Solar, Battery-Backup
Item: Flush Valve Retrofit KitGallons per Flush: 1.6
Sensor Range: 22 to 42"Battery Life: 6 yr. @ 4000 Flushes/Month
For Use With: Sloan Royal(R), Regal Pro(R) and Regal(R) FlushometersStandards: ADA Compliant, ASSE, ANSI
Manufacturers Warranty Length: 3 yr. (Limited)Mounting Position: Top
Country of Origin (subject to change): United States

Description

Flush Valve Retrofit Kit, Fixture Type Toilet, Converts Manual to Automatic, Power Source Solar, Battery-Backup, Mounting Position Top, 1.6 Gallons per Flush, Pressure Range 15 to 100 psi, Battery Life 6 yr. @ 4000 Flushes/Month, Sensor Range 22 to 42 In., Finish Plastic/Chrome, Manufacturers Warranty Length 3 yr. (Limited), Standards ADA Compliant, ASSE, ANSI, For Use With Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers

Reviews