Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1.6/1.1 gpf, Plastic/Chrome, Double Flush, Toilet
  • Zoro #: G0271241
  • Mfr #: Solis DF RESS-C-1.6/1.1
$340.45
  • Power Source: Solar, Battery-Backup
  • Item: Flush Valve Retrofit Kit
  • Converts: Manual to Automatic
See full product details
This item ships free.

Sloan #SOLIS DF RESS-C-1.6/1.1 Specifications

  • Zoro #: G0271241
  • Mfr #: Solis DF RESS-C-1.6/1.1
Power Source: Solar, Battery-Backup Item: Flush Valve Retrofit Kit
Converts: Manual to Automatic Gallons per Flush: 1.6/1.1
Finish: Plastic/Chrome Battery Life: 6 yr. @ 4000 Flushes/Month
Manufacturers Warranty Length: 3 yr. (Limited) Mounting Position: Top
Green Environmental Attribute: Toilet Uses 1.28 gpf or Less Standards: ADA Compliant, ASSE, ANSI
Basic Power Source: Solar Sensor Range: 22 to 42"
For Use With: Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers Fixture Type: Toilet
Includes: (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation Flush Mode: Double Flush
Pressure Range: 15 to 100 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dual flush valves enable the use of a dual flush toilet. Take a look at the features for this Flush Valve Retrofit Kit : FINISH: Plastic/Chrome, GALLONS PER FLUSH: 1.6/1.1, FIXTURE TYPE: Toilet

Reviews of Sloan #SOLIS DF RESS-C-1.6/1.1