October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Flush Valve Retrofit Kit, Toilet, 1.6 to 3.5 gpf, Top Mounting Position

  • Zoro #: G2800506
  • Mfr #: RESS-C

$319.99

Details
  • Includes: Cover, Ring, Sensor Assembly
  • Pressure Range: 15 to 100 psi
  • Item: Flush Valve Retrofit Kit
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #RESS-C Specifications

  • Zoro #: G2800506
  • Mfr #: RESS-C
Includes: Cover, Ring, Sensor Assembly Pressure Range: 15 to 100 psi
Item: Flush Valve Retrofit Kit Flush Mode: Single Flush
Standards: ADA Compliant, UL, CSA Manufacturers Warranty Length: 3 yr. (Limited)
Sensor Range: 22 to 42" Gallons per Flush: 1.6 to 3.5
Battery Life: 3 yr. @ 4000 Flushes/Month Converts: Manual to Automatic
Fixture Type: Toilet Mounting Position: Top
Basic Power Source: Battery Country of Origin (subject to change): United States

Description

Dual flush valves enable the use of a dual flush toilet. Take a look at the features for Sloan Flush Valve Retrofit Kit. Fixture Type: Toilet, Gallons Per Flush: 1.6 to 3.5.

Reviews of Sloan #RESS-C