Flush Valve Retrofit Kit, Toilet, 1.6/1.1 gpf, Top Mounting Position

SLOAN| Zoro #: G1317425| Mfr #: ECOS RESS-C 1.6/1.1

$346.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ADA compliant
Pressure Range: 15 to 100 psi
Sensor Range: 22 to 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317425 Mfr #: ECOS RESS-C 1.6/1.1
Standards: ADA compliantPressure Range: 15 to 100 psi
Sensor Range: 22 to 42"Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
Fixture Type: ToiletMounting Position: Top
Converts: Manual to AutomaticManufacturers Warranty Length: 3 yr. (Limited)
Battery Life: 3 yr. @ 4000 Flushes/MonthGallons per Flush: 1.6/1.1
Country of Origin (subject to change): United States

Description

Flush Valve Retrofit Kit, Fixture Type Toilet, Converts Manual to Dual Flush Automatic, Mounting Position Top, 1.6/1.1 Gallons per Flush, Pressure Range 15 to 100 psi, Battery Life 3 yr. @ 4000 Flushes/Month, Sensor Range 22 to 42 In., Manufacturers Warranty Length 3 yr. (Limited)

Reviews