Flush Valve Retrofit Kit, Toilet, 1.6/1.1 gpf, Top Mounting Position

$228.70 /ea
This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: TopBattery Life: 6 yr. @ 4000 Flushes/MonthItem: Flush Valve Retrofit KitFlush Valve Retrofit Kit, Fixture Type Toilet, Converts Battery-Powered to Dual Flush Solar-Powered, Mounting Position Top, 1.6/1.1 Gallons per Flush, Pressure Range 15 to 100 psi, Battery Life 6 yr. @ 4000 Flushes/Month, Sensor Range 22 to 44 In., Manufacturers Warranty Length 3 yr.
Guides:
Specifications
Zoro #: G1736725 Mfr #: EBV1005A | |
Mounting Position: Top | Battery Life: 6 yr. @ 4000 Flushes/Month |
Item: Flush Valve Retrofit Kit | Converts: Battery-Powered to Solar-Powered |
Standards: ADA compliant | Green Environmental Attribute: Toilet Uses 1.28 gpf or Less |
Gallons per Flush: 1.6/1.1 | Sensor Range: 22 to 44" |
Fixture Type: Toilet | Pressure Range: 15 to 100 psi |
Manufacturers Warranty Length: 3 yr. | Country of Origin (subject to change): United States |
Description
Flush Valve Retrofit Kit, Fixture Type Toilet, Converts Battery-Powered to Dual Flush Solar-Powered, Mounting Position Top, 1.6/1.1 Gallons per Flush, Pressure Range 15 to 100 psi, Battery Life 6 yr. @ 4000 Flushes/Month, Sensor Range 22 to 44 In., Manufacturers Warranty Length 3 yr.