Flush Valve Retrofit Kit, Toilet, Top Mounting Position

SLOAN| Zoro #: G0911172| Mfr #: EBV1007A

$263.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ADA compliant
Pressure Range: 15 to 100 psi
Gallons per Flush: 1.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911172 Mfr #: EBV1007A
Standards: ADA compliantPressure Range: 15 to 100 psi
Gallons per Flush: 1.6Manufacturers Warranty Length: 3 yr.
Battery Life: 6 yr. @ 4000 Flushes/MonthFixture Type: Toilet
Sensor Range: 22 to 44"Converts: Battery-Powered to Solar-Powered
Item: Flush Valve Retrofit KitMounting Position: Top
Country of Origin (subject to change): United States

Description

Flush Valve Retrofit Kit, Fixture Type Toilet, Converts Battery-Powered to Solar-Powered, Mounting Position Top, Pressure Range 15 to 100 psi, Battery Life 6 yr. @ 4000 Flushes/Month, Sensor Range 22 to 44 In., Manufacturers Warranty Length 3 yr.

Reviews