Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle

SLOAN| Zoro #: G1162883| Mfr #: EBV200A

$201.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 25 to 80 psiHeight: 3-3/8"Converts: Manual to Automatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162883 Mfr #: EBV200A
Pressure Range: 25 to 80 psiHeight: 3-3/8"
Converts: Manual to AutomaticFor Use With: Exposed Flushometers
Gallons per Flush: Does not contain a water control valvePower Source: (4)C Batteries
Includes: (4)C BatteriesStandards: ADA compliant
Mounting Position: SideItem: Flush Valve Retrofit Kit
Fixture Type: Toilet/UrinalFinish: Chrome
Length: 6"Battery Life: 2 yr. @ 4000 Flushes/Month
Manufacturers Warranty Length: 3 yr. (Limited)Sensor Range: 26 to 32"
Depth: 4-1/4"Country of Origin (subject to change): China

Description

Flush Valve Retrofit Kit, Fixture Type Toilet/Urinal, Basic Power Source Battery, Mounting Position Side, Converts Manual to Automatic, Does Not Contain a Water Control Valve Gallons per Flush, Standards ADA Compliant, Pressure Range 25 to 80 psi, Battery Life 2 yr. @ 4000 Flushes/Month, Sensor Range 26 to 32 In., Depth 4-1/4 In., Height 3-3/8 In., Length 6 In., Finish Chrome, Manufacturers Warranty Length 3 yr. (Limited), For Use With Exposed Flushometers, Includes (4)C Batteries

Reviews