Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Flush Valve Retrofit Kit, Toilet/Urinal, Side Mounting Position

  • Zoro #: G2095877
  • Mfr #: EBV89AM

$179.06

Details
  • Mounting Position: Side
  • Manufacturers Warranty Length: 3 yr.
  • Standards: ADA compliant
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #EBV89AM Specifications

  • Zoro #: G2095877
  • Mfr #: EBV89AM
Mounting Position: Side Manufacturers Warranty Length: 3 yr.
Standards: ADA compliant Fixture Type: Toilet/Urinal
Pressure Range: 15 to 100 psi Battery Life: 3 yr. @ 3000 Flushes/Month
Gallons per Flush: Does not contain a water control valve Item: Flush Valve Retrofit Kit
Converts: Manual to Automatic Sensor Range: 8 to 54"
Country of Origin (subject to change): Taiwan, Province of China

Description

Sloan Flush Valve Retrofit Kit include characteristics like: Gallons Per Flush: Does not contain a water control valve, Fixture Type: Toilet/Urinal, Manufacturers Warranty Length: 3 yr..

Reviews of Sloan #EBV89AM