KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flush Valve Retrofit Kit, Urinal, 0.25 gpf, Top Mounting Position

SLOAN| Zoro #: G2316194| Mfr #: G2 RESS-U-0.25

$316.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 15 to 30"
Fixture Type: Urinal
Includes: (4)AA Batteries and Installation Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316194 Mfr #: G2 RESS-U-0.25
Sensor Range: 15 to 30"Fixture Type: Urinal
Includes: (4)AA Batteries and Installation ToolsPressure Range: 15 to 100 psi
Mounting Position: TopFinish: Plastic/Chrome
Gallons per Flush: 0.25Power Source: (4)AA Batteries
Converts: Manual to AutomaticItem: Flush Valve Retrofit Kit
Green Environmental Attribute: Urinal Uses 0.5 gpf or LessFor Use With: Sloan Royal(R), Sloan(R) and Regal(R) Flushometers
Manufacturers Warranty Length: 3 yr.Battery Life: 3 yr. @ 4000 Flushes/Month
Standards: ADA Compliant, UL, CSA, UPCCountry of Origin (subject to change): United States

Description

Flush Valve Retrofit Kit, Fixture Type Urinal, Converts Manual to Automatic, Power Source (4)AA Batteries, Mounting Position Top, 0.25 Gallons per Flush, Pressure Range 15 to 100 psi, Battery Life 3 yr. @ 4000 Flushes/Month, Sensor Range 15 to 30 In., Finish Plastic/Chrome, Manufacturers Warranty Length 3 yr., Standards ADA Compliant, UL, CSA, UPC, For Use With Sloan Royal(R), Sloan(R) and Regal(R) Flushometers, Includes (4)AA Batteries and Installation Tools

Reviews