KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flush Valve Retrofit Kit, Urinal, 0.5 gpf, Top Mounting Position

SLOAN| Zoro #: G1697464| Mfr #: G2 RESS-U-0.5

$298.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Urinal
Includes: (4)AA Batteries and Installation Tools
Pressure Range: 15 to 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697464 Mfr #: G2 RESS-U-0.5
Fixture Type: UrinalIncludes: (4)AA Batteries and Installation Tools
Pressure Range: 15 to 100 psiFor Use With: Sloan Royal(R), Sloan(R) and Regal(R) Flushometers
Converts: Manual to AutomaticFinish: Plastic/Chrome
Power Source: (4)AA BatteriesItem: Flush Valve Retrofit Kit
Gallons per Flush: 0.5Sensor Range: 15 to 30"
Battery Life: 3 yr. @ 4000 Flushes/MonthGreen Environmental Attribute: Urinal Uses 0.5 gpf or Less
Standards: ADA Compliant, UL, CSA, UPCManufacturers Warranty Length: 3 yr.
Mounting Position: TopCountry of Origin (subject to change): United States

Description

Flush Valve Retrofit Kit, Fixture Type Urinal, Basic Power Source Battery, Mounting Position Top, Converts Manual to Automatic, 0.5 Gallons per Flush, Standards ADA Compliant, UL, CSA, UPC, Pressure Range 15 to 100 psi, Battery Life 3 yr. @ 4000 Flushes/Month, Sensor Range 15 to 30 In., Finish Plastic/Chrome, Manufacturers Warranty Length 3 yr., For Use With Sloan Royal(R), Sloan(R) and Regal(R) Flushometers, Includes (4)AA Batteries and Installation Tools, Flush Mode Single Flush

Reviews