Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Flush Valve Retrofit Kit, Urinal, 1.0 or 1.5 gpf, Top Mounting Position

  • Zoro #: G2603781
  • Mfr #: G2 RESS-U

$349.99

Details
  • Mounting Position: Top
  • Manufacturers Warranty Length: 3 yr. (Limited)
  • Standards: UL/cUL 705, AMCA Sound and Air
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #G2 RESS-U Specifications

  • Zoro #: G2603781
  • Mfr #: G2 RESS-U
Mounting Position: Top Manufacturers Warranty Length: 3 yr. (Limited)
Standards: UL/cUL 705, AMCA Sound and Air Fixture Type: Urinal
Pressure Range: 15 to 100 psi Battery Life: 3 yr. @ 4000 Flushes/Month
Gallons per Flush: 1.0/1.5 Item: Flush Valve Retrofit Kit
Converts: Manual to Automatic Sensor Range: 15 to 30"
Country of Origin (subject to change): United States

Description

Zoro carries dual flush valves from top manufacturers like American Standard and Sloan. Here is some additional information about Sloan Flush Valve Retrofit Kit. Fixture Type: Urinal, Gallons Per Flush: 1.0/1.5.

Reviews of Sloan #G2 RESS-U